Beli centrifuge tube di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ISOLAB Centrifuge Tube Polypropylene with Screw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

    ISOLAB Centrifuge Tube Polypropylene with Screw
    Deskripsi:
    Isolab Centrifuge Tube Polypropylene With Screw Non Sterilized Non Skirt
  2. Cole Parmer Centrifuge Tube Adapters
    Mulai

    Rp2.999.900

    Cole Parmer Centrifuge Tube Adapters
    Deskripsi:
    Use tube adapters in centrifuge rotors and buckets to accommodate your tube size.
    atribut:
    • Compatible With: 17415 Series
  3. AGC Centrifuge Tube for Brand IWAKI
    Mulai

    Rp809.900

    AGC Centrifuge Tube for Brand IWAKI
    Deskripsi:
    A centrifuge tube that uses a triple seal with a leak-proof structure. 2323/2343 comes with a rack.
    atribut:
    • Standard: Non-pyro/DNase/RNase/DNA free
    • Material (Main Unit): PP
    • Cap Material: HDPE
    • Sterilizing: Irradiated
    • Maximum Centrifugal Force (xG): 13000
  4. AS ONE Oakridge Centrifuge Tube
    Mulai

    Rp2.599.900

    AS ONE Oakridge Centrifuge Tube
    Deskripsi:
    Compatible with most centrifuge rotors such as Beckman, Kubota, Hitachi, Tommy, etc. Comes with a screw lid to prevent liquid leakage. Resistant to acids, bases, solvents and aggressive chemicals.
    atribut:
    • Specification: Centrifugation resistance / 50000G (cooling, non-cooling centrifugation possible) OSHA standard / serum pathogen prevention standard compliant Autoclavable
    • Cap Material: Tefzel ETFE
    • Body Material: PTFE FEP
  5. OneMed Centrifuge Tube (Mikrotub)
    Mulai

    Rp119.900

    OneMed Centrifuge Tube (Mikrotub)
    Deskripsi:
    Centrifuge Tube 50 ML adalah tabung centrifuge tube mempunyai bentuk seperti tabung yang salah satu ujungnya menyerupai kerucut. Dilengkapi dengan skala berwarna putih sehingga mudah dibaca .Cocok digunakan dilaboratorium.
  6. DURAN Centrifuge Tube Round Bottom
    Mulai

    Rp179.900

    DURAN Centrifuge Tube Round Bottom
    Deskripsi:
    Centrifuge tubes are very resistant to mechanical loading. The higher density fraction collects in the bottom. Consequently solids can be collected and separated.
  7. CORNING Centrifuge Tube
    Mulai

    Rp6.899.900

    CORNING Centrifuge Tube
    atribut:
    • Capacity (ml): 50
  8. BRAND Centrifuge Tubes
    Mulai

    Rp2.499.900

    BRAND Centrifuge Tubes
    atribut:
    • Material: polypropylene , round bottom tube
    • Sterility: non-sterile
  9. NUNC Tabung Centrifuge
    Mulai

    Rp259.900

    NUNC Tabung Centrifuge
    Deskripsi:
    Thermo Scientific™ Nunc 15mL & 50mL Conical Sterile Polypropylene Centrifuge Tubes are premium, high-quality conical tubes that are environmentally friendly, offer the highest cleanliness with a recyclable plastic rack and allow for increased traceability with the largest writing area on the market. Nunc Labware Products are made from high-purity resins and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.
    atribut:
    • Sterility: Sterile
    • Material: Polypropylene
    • Shape: Conical
    • Type: Centrifuge Tube
    • Green Features: Sustainable Packaging
  10. SANSYO For centrifuge tube 15ml
    Mulai

    Rp879.900

    SANSYO For centrifuge tube 15ml
    Deskripsi:
    Made of stainless electrolytic polishing. Designed to prevent the centrifuge tubes from colliding with each other by inserting two wires into the partition. Good operability and easy to check the liquid level. Autoclave is possible.* Tube is not included.
  11. Cole Parmer See-Saw Rocking Shaker
    Mulai

    Rp85.999.900

    Cole Parmer See-Saw Rocking Shaker
    Deskripsi:
    These rocking shakers offer small capacity options for personal use or for tight spaces, and larger capacities for larger laboratories and high-throughput applications. Easily disassemble and clean the tier system, which is held together by magnets (order separately).See-saw motion rocker (51700-21 to -24) is perfect for culture flasks and Petri dishes, producing a rolling wave in your sample.Gyrational motion rocker (51700-17 to -20) is ideal for low-foam applications requiring gentle swirling, such as DNA extractions and histological preparations.
    atribut:
    • Shaking Angle: 7⁰
    • Minimum Speed (rpm): 5
    • Maximum Speed (rpm): 70
  12. PYREX Centrifuge Tube
    Mulai

    Rp1.399.900

  13. Non Brand Plastic Centrifuge, Culture, & Test Tube
    Mulai

    Rp3.599.900

    Non Brand Plastic Centrifuge, Culture, & Test Tube
    Deskripsi:
    Plastic centrifuge tubes have a larger capacity than microcentrifuge tubes. They have a stiff, rigid body that withstands forces encountered by high-speed spinning encountered in a centrifuge. Centrifuge tubes can be autoclaved and reused.
    atribut:
    • UNSPSC: 41121703
    • Autoclavable: Yes
    • Basic Material: Plastic
    • Body Color: Clear
    • Body Material: Polypropylene
    • Closure Color: Blue
    • Closure Liner Design: Leak-Proof Screw
    • Closure Material: HDPE
    • For use with: Centrifuges
    • Graduated: Yes
    • Includes Closure: Yes
    • Maximum Relative Centrifugal Force (xg): 9000
    • Sterile/Non-Sterile: Sterile
  14. Celltreat Plastic Centrifuge, Culture, & Test Tub
    Mulai

    Rp949.900

    Celltreat Plastic Centrifuge, Culture, & Test Tub
    Deskripsi:
    Plastic centrifuge tubes have a larger capacity than microcentrifuge tubes. They have a stiff, rigid body that withstands forces encountered by high-speed spinning encountered in a centrifuge. Centrifuge tubes can be autoclaved and reused.
    atribut:
    • UNSPSC: 41121703
    • Autoclavable: Yes
    • Basic Material: Plastic
    • Body Material: Polypropylene
    • Graduated: Yes
    • Includes Closure: Yes
    • Sterile/Non-Sterile: Sterile
    • Tolerance (%): ±2
  15. Duroe Panic Push Bar (Gagang Pintu Dorong Darurat)
    Mulai

    Rp1.499.900

    Duroe Panic Push Bar (Gagang Pintu Dorong Darurat)
    Deskripsi:
    Duroe Panic Push Bar DR-CMP500Handle untuk Pintu Keluar Darurat
    atribut:
    • Material: Stainless Steel SUS 304
Daftar Harga centrifuge tube Terbaru October 2026
ISOLAB Centrifuge Tube Polypropylene with ScrewRp13.900
Leona Centrifuge TubeRp439.900
Cole Parmer Centrifuge Tube AdaptersRp2.999.900
IWAKI Tissue Culture Centrifuge Tube (Napkin)Rp109.900
AGC Centrifuge Tube for Brand IWAKIRp809.900
AS ONE Oakridge Centrifuge TubeRp2.599.900
OneMed Centrifuge Tube (Mikrotub)Rp119.900
AS ONE Centrifuge TubeRp829.900
DURAN Centrifuge Tube Round BottomRp179.900
CORNING Centrifuge TubeRp6.899.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)